Shop GRACO
See all product information
Create Account
Paint Sprayer, 0.4 gpm, 100 psi, NPTF
- Mfr # G30W15
- Zoro # G423357849
product price:Â
$
7,090.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
Airless
Compatible Fluid Type
Enamels, Lacquers, Paints, Primers, Sealers, Stains
Hose Length Included
25 ft
Operating Fluid Pressure - Maximum
3,000 psi
Operating Air Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G30W15
- Zoro #
- G423357849
- UPC #
- 633955376397
- Country of Origin
- United States
- Spray Technology
- Airless
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Operating Fluid Pressure - Maximum
- 3,000 psi
- Operating Air Pressure - Maximum
- 100 psi
- Mount Type
- Wall-Mount
- Number of Guns Supported
- 1
- Air Inlet Type
- NPTF
- Flow Rate - Maximum
- 0.4 gpm
- Series
- Merkur
- Power Source - TS Only
- Pneumatic
- Air Inlet Pressure - Maximum
- 100 psi
- Fluid Delivery Type
- Pressure
- Includes
- Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Hose Length Included
- 25 ft
- Compatible Hose Length - Maximum
- 25 ft
- Air Inlet Size
- 1/4 in
- Tip Size Included
- 0.013 in
- Compatible Container Size
- 5 gal, 55 gal
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included 0.013 in, Includes Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.