Paint Sprayer, 2.4 gpm, 100 psi, NPTF
- Mfr # G15W53
- Zoro # G223354857
product price:Â
$
8,316.99
/ea
Free Shipping & Returns
Key Features
Series
Merkur
Fluid Delivery Type
Pressure
Number of Guns Supported
0
Mount Type
Wall-Mount
Air Inlet Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G15W53
- Zoro #
- G223354857
- UPC #
- 633955374010
- Country of Origin
- United States
Dimensions
- Compatible Container Size
- 5 gal, 55 gal
- Air Inlet Size
- 1/2 in
- Compatible Hose Length - Maximum
- 25 ft
- Hose Length Included
- 25 ft
Details
- Series
- Merkur
- Fluid Delivery Type
- Pressure
- Number of Guns Supported
- 0
- Mount Type
- Wall-Mount
- Air Inlet Pressure - Maximum
- 100 psi
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Flow Rate - Maximum
- 2.4 gpm
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Operating Air Pressure - Maximum
- 100 psi
- Power Source - TS Only
- Pneumatic
- Operating Fluid Pressure - Maximum
- 1,500 psi
- Includes
- Fluid Filter, Pump Air Controls, Suction Hose
- Spray Technology
- Airless
- Air Inlet Type
- NPTF
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included Not Applicable, Includes Fluid Filter, Pump Air Controls, Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.