Zoro Homepage

Paint Sprayer, 3,300 psi, 120V AC

  • Mfr # 19D519

  • Zoro # G412749907


product price: $2,556.99
/ea
Free Shipping & Returns

Key Features

Tip Size Included
0.025 in
Voltage
120V AC
Fluid Delivery Type
Pressure
Includes
Contractor PC Gun & RAC X LP 517 SwitchTip
Features
Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D519
Zoro #
G412749907
UPC #
769946264500
Country of Origin
United States

Dimensions

Tip Size Included
0.025 in
Compatible Container Size
1 gal, 5 gal
Spray Pattern Size - Maximum
16 in
Overall Width
13 3/8 in
Overall Depth
16 3/8 in
Spray Pattern Size - Minimum
4 in
Overall Height
17 13/16 in

Details

Item
Paint Sprayer
Voltage
120V AC
Fluid Delivery Type
Pressure
Includes
Contractor PC Gun & RAC X LP 517 SwitchTip
Features
Digital Display
Body Material
Aluminum, Stainless Steel
Operating Fluid Pressure - Minimum
50 psi
Series
490 XT
Horsepower
1 3/10 hp
Operating Fluid Pressure - Maximum
3,300 psi
Flow Rate - Maximum
0.7 gpm
Mount Type
Stand
Spray Pattern
Horizontal
Compatible Fluid Type
Paints, Primers
Power Source
Electric
Spray Technology
Airless
Operating Voltage
120V AC

Description

Paint Sprayer, Tip Size Included 0.025 in, Includes Contractor PC Gun & RAC X LP 517 SwitchTip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.