
Paint Sprayer Pump, Pail-Mount, 5 gal
Mfr # 233466
Zoro # G212749893
product price: $2,412.99
/ea
Free Shipping & Returns
Key Features
Includes
Suction Hose
Self-Priming
Self-Priming
Diaphragm Material
Aluminum
Operating Temperature - Maximum
120 Degrees F
Paint Line Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233466
Zoro #
G212749893
UPC #
633955978690
Country of Origin
United States
Dimensions
Paint Line Connection Size
3/4 in
Compatible Container Size
5 gal
Overall Height
27 5/8 in
Details
Item
Paint Sprayer Pump
Includes
Suction Hose
Self-Priming
Self-Priming
Diaphragm Material
Aluminum
Operating Temperature - Maximum
120 Degrees F
Paint Line Connection Type
NPT
Compatible Fluid Type
CARC Paints, Enamels, Epoxies, Lacquers, Latex, Metallics, Solvent-Borne Paints, Stains, Varnish Primers
Product Type
Diaphragm Pump
Mount Type
Pail-Mount
Operating Pressure - Maximum
100 psi
Compatible with Series
Triton
Housing Material
Aluminum
Compatible Product Type
Conventional Paint Sprayers, HVLP Paint Sprayers
Description
Paint Sprayer Pump, Self-Priming Self-Priming, Diaphragm Material Aluminum, Includes Suction Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.