Zoro Homepage

Pharmaceutical AODD Pump

  • Mfr # SP1B.0036

  • Zoro # G209198550


product price: $13,057.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
304 Stainless Steel, Aluminum, Plastic, Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1B.0036
Zoro #
G209198550
UPC #
00755652887805
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.5 in
Overall Length
13.7 in
Overall Height
19.3 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
2 yr
Overall Width
12.3 in
Media Intake Connection Size
1 in

Details

Item
Pharmaceutical AODD Pump
Housing Material - Pumps
304 Stainless Steel, Aluminum, Plastic, Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
65 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Media Intake Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Standards
CE, EC 1935/2004, EX, FDA-Compliant, Pharma, USP Class VI
Flow Rate @ 40 psi
33 gpm
Flow Rate @ 120 psi
43 gpm
Flow Rate @ 100 psi
39 gpm
Series
1040
Flow Rate (Maximum)
41 gpm
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 70 psi
39 gpm
Manifold Connection Type
Tri-Clamp
Pump Operation Type
Air
Wetted Housing Material
Stainless Steel
Media Intake Location
Bottom, Center
Priming
Self-Priming
For Use With Potable Systems
Yes
Duty Cycle
Continuous
Viscosity (Maximum)
10,000 cps
Media Discharge Location
Center, Top
Feet of Head (Maximum)
276.9 ft
Series Family
SaniForce

Description

Pharmaceutical AODD Pump, Air Consumption (Maximum) 65 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.