SDV15 Series Oil Control Valve Flexible Extension 1/2in Inlet NPT

  • Mfr # 247713

  • Zoro # G311771917


product price: $523.58
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247713
Zoro #
G311771917
UPC #
-
Country of Origin
China

Description

GRACO 247713 SDV15 Series Oil Control Valve - Flexible Extension - 1/2in Inlet - NPTFor standard and heavy-duty applications, both indoor and outdoor, the SDV15 control valves are designed to perform in larger dealerships with longer plumbing runs and greater fluid usage. The control valve is compatible with a wide range of nozzles and fluid extensions and is capable of pumping oil up to 15 gpm 56.8 lpm. Typical applications include Automotive dealerships, Heavy-duty dealerships, Fast lube centers, Fleet service facilities, Service shops, In-plant, Lube trucks, and Mining.Lock-on/Lock-off trigger allows hands free operationSturdy cast body designed for use in tough environmentsInlet 1/2 in. NPT with swivelFeatures flexible extension with oil nozzle Specifications: Compatible MaterialOilDispense TypeManualDisplay TypeN/AExtension TypeFlexibleIncludesNozzle, ExtensionInlet Size in1/2Inlet Thread GenderFemaleInlet Thread TypeNPTMaximum Operating Temperature 1/4 F180Maximum Working Pressure psi1500Minimum Operating Temperature 1/4 F-40Outlet Size in3/4Outlet Thread GenderFemaleOutlet Thread TypeStraight Thread O-Ring BossRecommended EnvironmentIndoor, OutdoorTrigger LockLockingTypeNon-Metered Dispense ValveValve TypeNon-MeteredWeight lb0.4Wetted MaterialAluminum, Stainless Steel, CS, Acetal, Nitrile Rubber, TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.