Zoro Homepage

Spray Gun, 100 psi, Size 1/4

  • Mfr # 2004167

  • Zoro # G312749915


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Nozzle Size
1.8 mm
Includes
Air Cap, High Wear Needle Assembly, High Wear Nozzle
Spray Technology
Conventional
Operating Fluid Pressure - Maximum
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004167
Zoro #
G312749915
UPC #
769946834840
Country of Origin
United States

Dimensions

Nozzle Size
1.8 mm
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in
Fluid Inlet Size
3/8 in

Details

Item
Spray Gun
Fluid Delivery Type
Pressure
Air Consumption
12.0
Includes
Air Cap, High Wear Needle Assembly, High Wear Nozzle
Spray Technology
Conventional
Operating Fluid Pressure - Maximum
300 psi
Operating Air Pressure - Maximum
100 psi
Product Type
Conventional Spray Gun
Trigger Type
2-Finger
Material
Plastic, Aluminum, Stainless Steel
Sub-Brand
Stellair
Series
Stellair High Solids
Compatible Fluid Type
Enamels, Epoxies, Paints, Sealers
Air Inlet Type
NPSM
Weight
0.91 lb
Fluid Inlet Type
NPS
Viscosity Rating - Maximum
100 sec

Description

Spray Gun, Fluid Delivery Type Pressure, Air Consumption 12.0, Nozzle Size 1.8 mm, Cup Capacity Not Applicable, Includes Air Cap, High Wear Needle Assembly, High Wear Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.