Spray Gun Cover, 7 1/4"L, Plastic
Mfr # 244914
Zoro # G212789431
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Includes
(10) Covers
Material
Plastic
Overall Width
7 1/16 in
Overall Height
2 5/8 in
Compatible with Brand
Graco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244914
Zoro #
G212789431
UPC #
633955331198
Country of Origin
United States
Dimensions
Overall Width
7 1/16 in
Overall Height
2 5/8 in
Overall Length
7 1/4 in
Details
Item
Spray Gun Cover
Includes
(10) Covers
Material
Plastic
Compatible with Brand
Graco
Product Type
Spray Gun Cover
Compatible with Manufacturer Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible with Series
Pro Xp
Compatible Product Type
85 kV Spray Guns
Compatible with Mfr. Model No.
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Manufacturer Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
For Use with Mfr Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Manufacturer Part Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
For Use With Mfr. Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible with Manufacturer Model No.
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Pump Manufacturer Part Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Compatible Mfr. Model Number
H60M10, H60T10, H85M10, H85M57, H85T10, H85T57
Description
Spray Gun Cover, Plastic, Includes (10) Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.