
Spray Gun Kit, 3600 psi, Size 1/4
Mfr # 17Y051
Zoro # G512749944
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Includes
Airless Hose 1/4 in x 50 ft (15 m), BlueMax II Airless Whip Hose 3/16 in x 4.5 ft (1.4 m), RAC X LP 517 SwitchTipBlueMax II
Nozzle Size
0.017 in
Fluid Delivery Type
Pressure
Air Inlet Size
1/4 in
Spray Technology
Airless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17Y051
Zoro #
G512749944
UPC #
755652819554
Country of Origin
United States
Dimensions
Nozzle Size
0.017 in
Air Inlet Size
1/4 in
Hose Length Included
5 ft, 50 ft
Spray Pattern Size - Minimum
10 in
Spray Pattern Size - Maximum
10 in
Details
Item
Spray Gun Kit
Includes
Airless Hose 1/4 in x 50 ft (15 m), BlueMax II Airless Whip Hose 3/16 in x 4.5 ft (1.4 m), RAC X LP 517 SwitchTipBlueMax II
Fluid Delivery Type
Pressure
Spray Technology
Airless
Spray Tip Number Included
517
Sub-Brand
Contractor
Material
Aluminum, Stainless Steel
Product Type
Conventional Spray Gun
Series
Contractor PC
Weight
1.19 lb
Operating Air Pressure - Maximum
3,600 psi
Compatible Fluid Type
Coatings, Lacquers, Paints, Stains
Air Inlet Type
NPSM
Description
Spray Gun Kit, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.017 in, Cup Capacity Not Applicable, Includes Airless Hose 1/4 in x 50 ft (15 m), BlueMax II Airless Whip Hose 3/16 in x 4.5 ft (1.4 m), RAC X LP 517 SwitchTipBlueMax II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.