Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Roller, 22 in. L, 12 to 18in Roller

  • Mfr # 24W128

  • Zoro # G0514696


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Power Source
Manual
Includes
12 in Roller Handle Extension, 18 in Adjustable Roller Handle Assembly, 20 in Heavy-Duty Extension, CleanShot Shut-Off Valve, Contractor In-Line Valve, WR 1223 SwitchTip and Guard
Roller Length
12 in to 18 in
Paint Type
Latex Paints, Oil Based Paints
Handle Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W128
Zoro #
G0514696
UPC #
633955687592
Country of Origin
United States

Dimensions

Roller Length
12 in to 18 in
Handle Length
22 in
Overall Length
22 in

Details

Item
Manual Spray Roller
Power Source
Manual
Includes
12 in Roller Handle Extension, 18 in Adjustable Roller Handle Assembly, 20 in Heavy-Duty Extension, CleanShot Shut-Off Valve, Contractor In-Line Valve, WR 1223 SwitchTip and Guard
Paint Type
Latex Paints, Oil Based Paints
Application
Rolling, Spraying
For Use With
Airless Sprayers
Series
JetRoller
Compatible with Product Type
Sprayer

Description

Manual Spray Roller, Power Source Manual, 12 in to 18 in Roller Length, 22 in Handle Length, 22 in Overall Length, Paint Type Latex Paints, Oil Based Paints, Application Rolling, Spraying, Compatible with Product Type Sprayer, For Use With Airless Sprayers, Includes 12 in Roller Handle Extension, 18 in Adjustable Roller Handle Assembly, 20 in Heavy-Duty Extension, CleanShot Shut-Off Valve, Contractor In-Line Valve, WR 1223 SwitchTip and Guard, Series JetRoller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.