Shop WRIGHTMASTER
See all product information
Create Account
Ultra-Light Electric HVLP Paint Sprayer with 20 fl. oz. Detachable Cup, 2 Nozzles & 3 Patterns, Per
Mfr # ZR-LFPPS02-1
Zoro # G221718729
product price:Â $54.89
/eaKey Features
Flow Rate
0.12 gpm
Paint Type
Acrylic Paint, Exterior Paint, Interior Paint, Latex Paint, Oil Paints, Polyurethane/Lacquer, Primers, Sealers, Stains, Water Based Paint
Application
Paint Sprayer
Includes
Spray Gun Tip
Length
10.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-LFPPS02-1
Zoro #
G221718729
UPC #
472383189533
Country of Origin
China
Dimensions
Length
10.71 in
Height
10.16 in
Width
3.66 in
Details
Flow Rate
0.12 gpm
Paint Type
Acrylic Paint, Exterior Paint, Interior Paint, Latex Paint, Oil Paints, Polyurethane/Lacquer, Primers, Sealers, Stains, Water Based Paint
Item
Electric Spray Gun
Application
Paint Sprayer
Includes
Spray Gun Tip
Description
Ultra-Light Electric HVLP Paint Sprayer with 20 fl. oz. Detachable Cup, 2 Nozzles & 3 Patterns, Perfect for DIY, Blue. Say goodbye to heavy, cumbersome sprayers and hello to the WRIGHTMASTER Tilswall Dreamer, the ultimate paint sprayer designed for precision, comfort, and professional results-no experience needed. Crafted with aerospace-grade lightweight materials, this sprayer is 47% lighter than traditional models, reducing fatigue so you can tackle any project with ease. Whether you're a DIY beginner or a seasoned pro, the Dreamer always delivers flawless, streak-free finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.