Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Tip, Size 0.019", Green, 4050 psi

  • Mfr # LP619

  • Zoro # G7677538


product price: $61.89
/ea

Key Features

Thread Size
7/8"
For Use With
Mfr. No. 246215
Color
Yellow
Features
Reversible, SmartTip Technology
Max. Working Pressure
4,050 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP619
Zoro #
G7677538
UPC #
755652695011
Country of Origin
United States

Dimensions

Tip Size
0.019 in
Pattern Size
12 in to 14 in
Thread Size
7/8"
Spray Pattern Size - Maximum
12 in

Details

Item
Airless Spray Gun Tip
For Use With
Mfr. No. 246215
Color
Yellow
Features
Reversible, SmartTip Technology
Max. Working Pressure
4,050 psi
Includes
OneSeal (Tip Seal)
Product Type
Airless Spray Gun Tip
Series
SwitchTip
Operating Pressure - Maximum
4,050 psi
Spray Tip Number
619
Flow Rate - Maximum
0.38 gpm
Compatible Product Type
Airless Spray Guns, Conventional Spray Guns
Compatible with Series
RAC X HandTite Tip Guard
Compatible with Manufacturer Model Number
246215
Compatible Fluid Type
Enamels, Lacquers
Sub-Brand
RAC X
Compatible with Mfr. Model No.
246215
Compatible Manufacturer Model Number
246215
For Use with Mfr Model Number
246215
Compatible Manufacturer Part Number
246215
For Use With Mfr. Model Number
246215
Compatible with Manufacturer Model No.
246215
Compatible Pump Manufacturer Part Number
246215
Compatible Mfr. Model Number
246215

Description

Airless Spray Gun Tip, Tip Size 0.019 in, Pattern Size 12 in to 14 in, Thread Size 7/8 In., Color Yellow, Max. Working Pressure 4,050 psi, Features Reversible, SmartTip Technology, For Use With Mfr. No. 246215, For Use With Grainger Item Number 2WCX9, Includes OneSeal (Tip Seal)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.