Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SPRAYER, ES3400, NA
Mfr # 26U000
Zoro # G724224123
product price:Â
$
8,920.99
/ea
Key Features
Product Type
Walk-Behind Line Striper
Operating Pressure - Maximum
3,300 psi
Application Method
Airless Spray
Number of Guns Supported
1
Overall Height
39 5/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26U000
- Zoro #
- G724224123
- UPC #
- 198340045215
- Country of Origin
- United States
Dimensions
- Overall Height
- 39 5/12 in
- Overall Width
- 26 in
- Overall Length
- 66 1/3 in
- Compatible Tip Size - Maximum
- 0.03 in
- Line Width - Minimum
- 2 in
- Line Width - Maximum
- 12 in
- Wire Rope Length
- 66 1/3 in
- Length
- 66 1/3 in
Details
- Item
- SPRAYER
- Product Type
- Walk-Behind Line Striper
- Operating Pressure - Maximum
- 3,300 psi
- Application Method
- Airless Spray
- Number of Guns Supported
- 1
- Flow Rate - Maximum
- 0.8 gpm
- Compatible Surface Material
- Pavement, Turf
- Series
- ES 3400
- Weight
- 140 lb
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Body Material
- Steel
- Gun Activation
- Manual
- Compatible Fluid Type
- Paints
- Includes
- (2)Dewalt Battery 9.0 ah 60v, 1/4" x 50' Hose, Flex Plus Airless Spray Gun, LL5317 Spray Tip, LL5319 Spray Tip
- Power Source - old
- Battery
Description
SPRAYER, Power Source Battery, Body Material Steel, Overall Height 39 5/12 in, Overall Length 66 1/3 in, Overall Width 26 in, Features Not Applicable, Includes (2)Dewalt Battery 9.0 ah 60v, 1/4 In. x 50' Hose, Flex Plus Airless Spray Gun, LL5317 Spray Tip, LL5319 Spray Tip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.