Shop GRACO

SPRAYER, ES100, NA

  • Mfr # 26U003

  • Zoro # G324162092


product price: 
$
5,813.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Compatible Tip Size - Maximum
0.02 in
Includes
(2)Dewalt Battery 9.0 ah 60v, 1/4" x 25' Hose, LL5319 Spray Tip, LL5421 Spray Tip, SG2 Airless Spray Gun
Flow Rate - Maximum
0.5 gpm
Overall Length
24 in
Features
Folding Handle, Handlebar Operator Controls
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26U003
Zoro #
G324162092
UPC #
198340044492
Country of Origin
United States

Dimensions

Compatible Tip Size - Maximum
0.02 in
Overall Length
24 in
Overall Width
24 in
Line Width - Minimum
2 in
Overall Height
48 in
Line Width - Maximum
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
SPRAYER
Includes
(2)Dewalt Battery 9.0 ah 60v, 1/4" x 25' Hose, LL5319 Spray Tip, LL5421 Spray Tip, SG2 Airless Spray Gun
Flow Rate - Maximum
0.5 gpm
Features
Folding Handle, Handlebar Operator Controls
Operating Pressure - Maximum
1,750 psi
Body Material
Stainless Steel
Power Source
Battery
Weight
80 lb
Number of Guns Supported
1
Compatible Surface Material
Turf
Application Method
Airless Spray
Product Type
Walk-Behind Line Striper
Gun Activation
Manual
Series
FieldLazer
Compatible Fluid Type
Paints
Power Source - TS Only
Battery
Power Source - old
Battery

Description

SPRAYER, Power Source Battery, Body Material Stainless Steel, Overall Height 48 in, Overall Length 24 in, Overall Width 24 in, Features Folding Handle, Handlebar Operator Controls, Includes (2)Dewalt Battery 9.0 ah 60v, 1/4 In. x 25' Hose, LL5319 Spray Tip, LL5421 Spray Tip, SG2 Airless Spray Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews