Zoro Homepage

Striping Machine, 3,300 psi, Manual

  • Mfr # 25U546

  • Zoro # G612936947


product price: $10,285.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Overall Length
68 in
Includes
(2) 60V 3.0Ah Batteries, 1/4 in x 50 ft Linelazer Coupled Hose, Flex Gun, LineLazer RAC 5 317 SwitchTip, LineLazer RAC 5 419 SwitchTip
Overall Height
41 1/3 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25U546
Zoro #
G612936947
UPC #
769946239911
Country of Origin
United States

Dimensions

Overall Length
68 in
Overall Height
41 1/3 in
Tip Size Included
0.021 in
Overall Width
26 in
Line Width - Maximum
12 in
Compatible Tip Size - Maximum
0.02 in
Compatible Hose Length - Maximum
300 ft
Line Width - Minimum
2 in

Details

Item
Striping Machine
Power Source
Battery
Includes
(2) 60V 3.0Ah Batteries, 1/4 in x 50 ft Linelazer Coupled Hose, Flex Gun, LineLazer RAC 5 317 SwitchTip, LineLazer RAC 5 419 SwitchTip
Body Material
Steel
Series
ES 500
Flow Rate - Maximum
0.5 gpm
Compatible Fluid Type
Striping and Marking Paints
Compatible Surface Material
Concrete, Pavement, Turf
Gun Activation
Manual
Tank Capacity
15 gal
Application Method
Airless Spray
Weight
121 lb
Number of Guns Supported
1
Operating Pressure - Maximum
3,300 psi

Description

Striping Machine, Power Source Battery, Body Material Steel, Overall Height 41 1/3 in, Overall Length 68 in, Overall Width 26 in, Tip Size Included 0.021 in, Includes (2) 60V 3.0Ah Batteries, 1/4 in x 50 ft Linelazer Coupled Hose, Flex Gun, LineLazer RAC 5 317 SwitchTip, LineLazer RAC 5 419 SwitchTip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.