Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SYSTEM, GL HP DC1021G, PDC
- Mfr # 2004827
- Zoro # G123654392
product price:Â
$
32,459.99
/ea
Key Features
Number of Speed Settings
Continuous
Drum Type Included
Fine
Overall Width
28 in
Power Source
Gas-Powered
Kit Contents
(1) Complete Drum Assembly 10 in, (1) Bare Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2004827
- Zoro #
- G123654392
- UPC #
- 769946845891
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Overall Height
- 46 in
- Scarifying Width
- 10 in
- Overall Length
- 62 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Gas Scarifier
- Number of Speed Settings
- Continuous
- Drum Type Included
- Fine
- Power Source
- Gas-Powered
- Kit Contents
- (1) Complete Drum Assembly 10 in, (1) Bare Tool
- Tool Series
- High Production
- Removal Rate - Maximum
- 2,100 sq ft/hr
- Sound Level
- 109 dBA
- Product Type
- Gas-Powered Scarifier
- Horsepower
- 21 hp
- Tool Weight
- 350 lb
- Engine Brand
- Vanguard
- Driving Unit Required
- Driving Unit Not Required
- Speed Setting
- Variable Speed
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
SYSTEM, GL HP DC1021G, PDC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.