Shop GRACO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SYSTEM, GL PRO DC1013G, PDC
- Mfr # 2004803
- Zoro # G023654911
product price:Â
$
24,505.99
/ea
Key Features
Horsepower
13 hp
Tool Series
Pro
Overall Width
20 in
Fuel Tank Capacity
1.72 gal
Tool Weight
230 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2004803
- Zoro #
- G023654911
- UPC #
- 769946845617
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Overall Height
- 53 in
- Overall Length
- 38 in
- Scarifying Width
- 10 in
- Wire Rope Length
- 38 in
- Length
- 38 in
Details
- Item
- Gas Scarifier
- Horsepower
- 13 hp
- Tool Series
- Pro
- Fuel Tank Capacity
- 1.72 gal
- Tool Weight
- 230 lb
- Driving Unit Required
- Driving Unit Not Required
- Drum Type Included
- Fine
- Removal Rate - Maximum
- 700 sq ft/hr
- Kit Contents
- (1) Complete Drum Assembly 10 in, (1) Bare Tool
- Sound Level
- 109 dBA
- Power Source
- Gas-Powered
- Speed Setting
- Variable Speed
- Number of Speed Settings
- Continuous
- Product Type
- Gas-Powered Scarifier
- Engine Brand
- Honda
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
SYSTEM, GL PRO DC1013G, PDC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.