Shop GRACO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SYSTEM, GL STD DC89G, PDC
- Mfr # 2004798
- Zoro # G323654925
product price:Â
$
14,598.99
/ea
Key Features
Product Type
Gas-Powered Scarifier
Tool Weight
160 lb
Overall Height
40 in
Drum Type Included
Fine
Driving Unit Required
Driving Unit Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2004798
- Zoro #
- G323654925
- UPC #
- 769946845907
- Country of Origin
- United States
- Item
- Gas Scarifier
- Product Type
- Gas-Powered Scarifier
- Tool Weight
- 160 lb
- Drum Type Included
- Fine
- Driving Unit Required
- Driving Unit Not Required
- Tool Series
- Standard
- Kit Contents
- (1) Complete Drum Assembly 8 in, (1) Bare Tool
- Sound Level
- 107 dBA
- Speed Setting
- Variable Speed
- Power Source
- Gas-Powered
- Number of Speed Settings
- Continuous
- Removal Rate - Maximum
- 400 sq ft/hr
- Fuel Tank Capacity
- 1.59 gal
- Engine Brand
- Honda
- Horsepower
- 9 hp
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
SYSTEM, GL STD DC89G, PDC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.