Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Foam/Gel 20X16X3.0 E & J Duragel Base 3
Mfr # 8565206
Zoro # G000724057
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8565206
- Zoro # G000724057
- UPC # 717076101073
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 3G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a convoluted topper for comfort and airflow.
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- ILC Replacement for Welch Allyn 3278-010 Short Spo2 Sensors (3278-010 SHORT SPO2 SENSORS WELCH ALLYN)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 2 oz., 60cc, PK1150 (12103)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- INVACARE Polyurethane Tire-24" x 1 (TAGRP255006)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ALCO Foot Rest, PR (70043)
- ALCO Calf Pad Plate, Black (457)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- Graham-Field Wheelchair Accessories