Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Foam/Gel16X16X3.0 E & J Duragel Base 3
Mfr # 8565166
Zoro # G200723782
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8565166
- Zoro # G200723782
- UPC # 717076053914
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 2G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a medium density topper.
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- AFS Magnetic USA Car Flag (Each) (5711089-5711045)
- ZOLL Instant Cold Compress, White, Disposable (8911-000250-01)
- ALCO Wheel Brake, PR (65861)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- Graham-Field Wheelchair Accessories