Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Foam/Gel18X18X2.0 E & J Duragel Base 2
Mfr # 8265188
Zoro # G700723527
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8265188
- Zoro # G700723527
- UPC # 717076061841
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 2G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a medium density topper.
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Full-Length Upholstered Armrest Pad (TAGAC015450)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- FROST Double Sanitary Napkin, Tampon Vendor, White, Free (608-1)
- MEDIQUE Medi-Lyte, Tablet, PK500 (03013)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- Graham-Field Wheelchair Accessories