Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Foam/Gel18X18X3.0 E & J Duragel Base 3
Mfr # 8565188
Zoro # G200723898
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8565188
- Zoro # G200723898
- UPC # 717076053938
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 3G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a convoluted topper for comfort and airflow.
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Lil Drug Store Allergy Sinus Relief 6 ct (97273)
- HEALTH-O-METER Health o Meter HHM160LB Raised Dial Scale- 400 lb. Cap- 18in.x29in.x19in.- White-Black (HHM160LB)
- ACME UNITED Physicians Care Eye Flush Solution with First Aid Kit, 24-500 (24-500)
- DR.STITCH Training Sutures with Thread, Silk, 3/0 (DS-0002)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- Graham-Field Wheelchair Accessories