Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Foam/Gel20X18X2.0 E & J Duragel Base 2
Mfr # 8265208
Zoro # G600723610
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8265208
- Zoro # G600723610
- UPC # 717076061865
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 2G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a medium density topper.
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable topper with a higher density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover is a 600 denier nylon with a fluid resistant backing to provide excellent durability.
Accommodates a wide range of body shapes, sizes and weights
250 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Tru Stay Large Adhesive Pad 10 Count, PK24 (1118338)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle, PK4 (ZUCBHC484)
- PROHEAL Tartan Plaid Reusable Incontinence Pads for Seniors 12 Pack 34 x 36 12PK (PH-16705C)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- ALCO Calf Pad Plate, Black (457)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- Graham-Field Wheelchair Accessories