Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Gel/Foam16X16X4.5 E & J Duragel Spp
Mfr # 8920166
Zoro # G100724155
product price: $216.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8920166
- Zoro # G100724155
- UPC # 717076052856
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 3G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a convoluted topper for comfort and airflow.
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Fitness Walking Stick, Brown, 55" (602-3000-1090)
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- FIRST VOICE Hot Pack, 9inL x 5inW (TS-4516)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- ALCO Foot Rest, PR (70043)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- Graham-Field Wheelchair Accessories