Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Gel/Foam18X18X4.5 E & J Duragel Spp
Mfr # 8920188
Zoro # G900724096
product price: $194.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8920188
- Zoro # G900724096
- UPC # 717076052870
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 3G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a convoluted topper for comfort and airflow.
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cotton Tip Swab, Non-Sterile, 6In., PK1000 (0205)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- FIRST AID ONLY Fabric Bandages, 1x3", PK100 (G-122)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- INVACARE Wheelchair/Scooter Battery Charger (1123249)
- ALCO Vinyl Seat Upholstery, 18" W, 8 Hole, Black (779-A3)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- ALCO Wheel Brake, PR (65861)
- ILC Replacement for MK Battery M40-12 SLD M (M40-12 SLD M MK BATTERY)
- Graham-Field Wheelchair Accessories