Shop All Wheelchair Accessories
Graham-Field
W/C Cushion Gel/Foam20X18X4.5 E & J Duragel Spp
Mfr # 8920208
Zoro # G100724247
product price: $205.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8920208
- Zoro # G100724247
- UPC # 717076052887
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 3G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a convoluted topper for comfort and airflow.
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY IVORY 4 oz. Fresh Bar Soap (82757)
- FIRST AID ONLY Alcohol Cleansing Pads, Dispenser Box, PK100 (H305)
- INVACARE Wheel Lock Extension Handle (TAGRP245013)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- ILC Replacement for MK Battery M50-12 SLD M (M50-12 SLD M MK BATTERY)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- Graham-Field Wheelchair Accessories