Shop All Wheelchair Accessories
Graham-Field
W/C Cushngeneral Use 22X18X3 E & J Duragel Base 3
Mfr # 8565228
Zoro # G400724145
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8565228
- Zoro # G400724145
- UPC # 717076103855
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel BASE 3G wheelchair cushion reduces surface pressure through the use of a support layer of non-aqueous Dura-Gel. The cushion uses a high-density base foam for durability in combination with a convoluted topper for comfort and airflow.
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Features a comfortable convoluted foam topper with a high density base foam
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The cover has a four-way stretch top with a no-slip base fabric and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
300 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2601-E2602
(E2601 for Sizes < 22"; E2602 for Sizes ≥ 22")
Not made with natural rubber latex
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- ALWAYS Ultra Thin Pads, Super Long 10 Hour, 40/Pack (59874PK)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- COVIDIEN Sponge, Sterile, White, Gauze, PK100 (KCGS019806)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- ALCO Calf Pad Plate, Black (457)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- ALCO Foot Rest, PR (70043)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- Graham-Field Wheelchair Accessories