Shop All Wheelchair Accessories
Graham-Field
W/C Skin Gel Pro Cushion E & J Duragel Spiii
Mfr # 8930166
Zoro # G900724232
product price: $173.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8930166
- Zoro # G900724232
- UPC # 717076093743
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel SP III (Skin Protection) wheelchair cushion reduces surface pressure through the use of non-aqueous Dura-Gel placed in three pressure zones. The cushion uses a high-density base foam in combination with a visco-elastic topper for added comfort and also positions the user with a moderate slope from front to back.
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS CITRUS BLAST WASH & WAX (MGD-11301)
- HONEYWELL Elastic Wrap, Blue (720073)
- PHYSICIANSCARE Medicine, Allergy Relief, PK50 (90036)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- ALCO Fork Stem Bearing (78457)
- ILC Replacement for MK Battery M50-12 SLD M (M50-12 SLD M MK BATTERY)
- ALCO Wheel Brake, PR (65861)
- Graham-Field Wheelchair Accessories