Shop All Wheelchair Accessories
Graham-Field
Wc Skin Gel Pro Cushion E & J Duragel Spiii
Mfr # 8930208
Zoro # G300766399
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8930208
- Zoro # G300766399
- UPC # 717076093774
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel SP III (Skin Protection) wheelchair cushion reduces surface pressure through the use of non-aqueous Dura-Gel placed in three pressure zones. The cushion uses a high-density base foam in combination with a visco-elastic topper for added comfort and also positions the user with a moderate slope from front to back.
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- THERACARE TheraCare Small Heating Pad (9" x 9") NEW (24-810)
- COLGATE Colgate Adult Full Head Medium Toothbrush, PK72 (155114)
- METHOD Sea Minerals Scent Gel Hand Wash Refill 34 oz (328105)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- ILC Replacement for Battery It-yb1275-t2 (IT-YB1275-T2 BATTERY)
- ALCO Foot Rest, PR (70043)
- Graham-Field Wheelchair Accessories