Shop All Wheelchair Accessories
Graham-Field
W/C Skin Gel Pro Cushion E & J Duragel Spiii
Mfr # 8930220
Zoro # G900724416
product price: $219.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8930220
- Zoro # G900724416
- UPC # 717076093781
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel SP III (Skin Protection) wheelchair cushion reduces surface pressure through the use of non-aqueous Dura-Gel placed in three pressure zones. The cushion uses a high-density base foam in combination with a visco-elastic topper for added comfort and also positions the user with a moderate slope from front to back.
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- TREE Tree LVS700 Large Veterinary Scale; 700 x 0.2 lbs (LVS700)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- Graham-Field Wheelchair Accessories