Shop All Wheelchair Accessories
Graham-Field
W/C Skin Gel Pro Cushion E & J Duragel Spiii
Mfr # 8930228
Zoro # G900724409
product price: $213.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8930228
- Zoro # G900724409
- UPC # 717076093798
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel SP III (Skin Protection) wheelchair cushion reduces surface pressure through the use of non-aqueous Dura-Gel placed in three pressure zones. The cushion uses a high-density base foam in combination with a visco-elastic topper for added comfort and also positions the user with a moderate slope from front to back.
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-508)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ALCO Vinyl Seat Upholstery, 18" W, 8 Hole, Black (779-A3)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- ROHO Mosaic 18 in.x16 in. Wheelchair Cushion (MOSAIC1816CA)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- Graham-Field Wheelchair Accessories