Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 FXS, 1 FASTETHERNET

  • Mfr # HT802 V2

  • Zoro # G122443782


product price: $50.05
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
1
Power Source
Power Supply
Network (RJ-45)
Yes
Standards
FCC 15BAS/NZS CISPR22AS/NZS60950EN55022EN55024EN60950EN61000-3- 2,EN61000-3-3UL (Power supply) K.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT802 V2
Zoro #
G122443782
UPC #
840304745784
Country of Origin
China

Dimensions

Width
3.9 in
Height
3.9 in

Details

Input Voltage
230 V AC, 120 V AC
Number of Network (RJ-45) Ports
1
Power Source
Power Supply
Network (RJ-45)
Yes
Standards
FCC 15BAS/NZS CISPR22AS/NZS60950EN55022EN55024EN60950EN61000-3- 2,EN61000-3-3UL (Power supply) K.21
Item
Analog Telephone Adapter
Phone Line (RJ-11)
Yes
Number of Phone Line (RJ-11) Ports
2
Features
Caller ID, Easy to Use, Conferencing, Compact, Call Forwarding, Do not Disturb, LED Indicator, Flash LED, Call Hold, Call Transfer, Call Waiting, 3-way Conferencing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.