Shop GRANDSTREAM
See all product information
Create Account
2x SFP, 4x GbE, all ports LAN
- Mfr # GWN7002
- Zoro # G823515122
product price:Â
$
77.79
/ea
Key Features
Height
1.4 in
Depth
8.3 in
Width
5.1 in
Number of Ports
(3) RJ-45, (1) WAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7002
- Zoro #
- G823515122
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Router
- Number of Ports
- (3) RJ-45, (1) WAN
Dimensions
- Height
- 1.4 in
- Depth
- 8.3 in
- Width
- 5.1 in
Description
2x SFP, 4x GbE, all ports LAN or WAN configurable, 1x PoE-In, 2x PoE-Out, 2.2Gbps NAT routing, 60K NAT sessions, OpenVPN/PPTP/L2TP/IPSec VPN (530Mbps), DPI, SDN, cloud provisioning, integrated GWN local master, USB (cellular failover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.