Shop GRANDSTREAM
See all product information
Create Account
4 FXO, 4 FXS, 1000 Users *AUDI
- Mfr # UCM6304A
- Zoro # G223514923
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz
Height
1.4 in
Series
UCM6300
Width
6.9 in
Depth
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCM6304A
- Zoro #
- G223514923
- UPC #
- -
- Country of Origin
- Unknown
- Frequency
- 50 Hz
- Series
- UCM6300
Dimensions
- Height
- 1.4 in
- Width
- 6.9 in
- Depth
- 10.6 in
Description
4 FXO, 4 FXS, 1000 Users *AUDIO ONLY*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.