Shop GRANDSTREAM
See all product information
Create Account
Grandstream GWN7822P
- Mfr # GWN7822P
- Zoro # G123515273
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Length
17.3 in
Speed
320 Mbps
Width
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7822P
- Zoro #
- G123515273
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Ethernet Switch
- Speed
- 320 Mbps
Dimensions
- Height
- 1.7 in
- Length
- 17.3 in
- Width
- 11.8 in
Description
Grandstream GWN7822P Enterprise Layer 3 Managed Multi-Gigabit PoE Network Switch, 8 x 2.5 GigE PoE++, 4 x 10G SFP+, 16 x GigE PoE IP PBX 2 FXS 4 FXO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.