Shop GRANDSTREAM
See all product information
Create Account
Layer 2 Unmanaged Switch, 5 x
- Mfr # GWN7700
- Zoro # G623514639
product price:Â
$
16.29
/ea
Key Features
Width
2.6 in
Height
1 in
Speed
128 Mbps
Length
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7700
- Zoro #
- G623514639
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Ethernet Switch
- Speed
- 128 Mbps
Dimensions
- Width
- 2.6 in
- Height
- 1 in
- Length
- 4.7 in
Description
Layer 2 Unmanaged Switch, 5 x GigE, Plastic Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.