Shop GRANDSTREAM
See all product information
Create Account
Unmanaged Network Switch, 8 x
- Mfr # GWN7701PA
- Zoro # G323514939
product price:Â
$
93.25
/ea
Key Features
Input Voltage
230 V AC
Width
7.1 in
Speed
12.50 Mbps
Length
11 in
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7701PA
- Zoro #
- G323514939
- UPC #
- -
- Country of Origin
- Unknown
- Input Voltage
- 230 V AC
- Speed
- 12.50 Mbps
- Item
- Ethernet Switch
Dimensions
- Width
- 7.1 in
- Length
- 11 in
- Height
- 1.7 in
Description
Unmanaged Network Switch, 8 x GigE (8 x PoE) GWN7701PA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.