Stainless Steel Cleaner/Polish - 17 oz (1.06 lb) - Streak-free, Fingerprint Resistant, Dust, 6PK
- Mfr # 49A
- Zoro # G223364771
product price:Â
$
69.69
/pk of 6, $11.62/ea
Key Features
Cleaner Form
Aerosol
Color
Clear
Effective to Remove
Smear, Residue, Haze, Grease, Dirt, Streak, Fingerprint, Smudge
Includes Chemical
Sodium Benzoate, Petroleum, C11-C15 Alkane/Cycloalkane, Fragrance, Water, Mineral Oil, Polyglyceryl-2 Oleate, Dimethicone
Size
17 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A
- Zoro #
- G223364771
- UPC #
- 10041598000499
- Country of Origin
- United States
Dimensions
- Size
- 17 oz
Details
- Cleaner Form
- Aerosol
- Color
- Clear
- Effective to Remove
- Smear, Residue, Haze, Grease, Dirt, Streak, Fingerprint, Smudge
- Includes Chemical
- Sodium Benzoate, Petroleum, C11-C15 Alkane/Cycloalkane, Fragrance, Water, Mineral Oil, Polyglyceryl-2 Oleate, Dimethicone
- Item - Metal Polish and Stone Care
- Surface Polish
Description
Stainless Steel Cleaner/Polish - 17 oz (1.06 lb) - Streak-free, Fingerprint Resistant, Dust Resistant, Dirt Resistant, pH Neutral - Clear, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.