This item is Discontinued.

Granny Jo Products Granny Jo Products 1307 US Army Wheelchair Bag 1307

Granny Jo Products 1307 US Army Wheelchair Bag (Discontinued)

  • Mfr # 1307
  • Zoro # G004131974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1307
Zoro #
G004131974
UPC #
896763002234
Country of Origin
China

Description

Our US Military Walker/Wheelchair bag features an Army, Air Force, Marines or Navy logo patch on the exterior pocket. The bag fits all walkers and most wheelchairs and attaches with two adjustable straps featuring easy to use buckles. This bag is made in Lakeland, FL, at the Alliance for Independence, a handicapped training center.
  • Length: 16 inches
  • Height: 10 inches
  • Width: 3 inches
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.