Branch connector, PK6
Mfr # GS-BCS-MC4
Zoro # G712840762
product price: $72.49
/pk 6, $12.08/eaKey Features
Maximum Current
30 A
Connection Type
MC4
Gender
Female, Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-BCS-MC4
Zoro #
G712840762
UPC #
-
Country of Origin
China
Details
Item
Branch connector
Maximum Current
30 A
Connection Type
MC4
Gender
Female, Male
Description
Branch connector, Connection Type MC4, Contact Material Not Applicable, Maximum Current 30 A, Wire Size Not Applicable, Wire Length Not Applicable, Gender Female, Male, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.