Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, PK10

  • Mfr # GS-FUSE-20A

  • Zoro # G512486092


product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns

Key Features

Maximum Current
20 A
Connection Type
MC4
Gender
Female, Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-FUSE-20A
Zoro #
G512486092
UPC #
-
Country of Origin
China

Details

Item
Fuse
Maximum Current
20 A
Connection Type
MC4
Gender
Female, Male

Description

Fuse, Connection Type MC4, Contact Material Not Applicable, Maximum Current 20 A, Wire Size Not Applicable, Wire Length Not Applicable, Gender Female, Male, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.