Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grape Solar Monocrystalline Solar Panel, 18.5V DC, 36 Cells, 4mm PV GS-S-160-FAB8

Monocrystalline Solar Panel, 18.5V DC, 36 Cells, 4mm PV (Discontinued)

  • Mfr # GS-S-160-FAB8
  • Zoro # G8151455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-S-160-FAB8
Zoro #
G8151455
UPC #
-
Country of Origin
Unknown

Dimensions

Height
58 in
Width
26 in
Depth
1 37/64 in
Cable Length
3 ft

Details

Item
Solar Panel
Cell Type
Monocrystalline
Number of Cells
36
Connector
4mm PV
Nominal Output Power
160W
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Standards
UL-1703, CE, TUV, IEC61215, IEC61730
Module Efficiency
16.4%
Max. System Voltage
1000V DC (IEC)/600V DC (UL)
Panel Max. Power Point Current
8.65A
Open Circuit Voltage
22.2V DC
Power Tolerance
-5% to +5%
Operating Temp. Range
-40 Degrees to 185 Degrees F
Weight
26.40 lb
Panel Max. Power Point Voltage
18.5V DC
Frame
Yes
Short Circuit Current
9.46A
Max. Power Point Voltage
18.5VDC
Max. Power Point Current
8.65A

Description

Solar Panel, Number of Cells 36, Connector 4mm PV, Cable Length 3 ft, Cell Type Monocrystalline, Weight 26.40 lb, Power Tolerance -5 Percent to +5 Percent, Short Circuit Current 9.46A, Standards UL-1703, CE, TUV, IEC61215, IEC61730, Open Circuit Voltage 22.2V DC, Module Efficiency 16.4 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.