This item is Discontinued.

Grape Solar Solar Panel Kit, 6,000 W, 32.5V DC, 9.24 A GS-6KW-ULA

Solar Panel Kit, 6,000 W, 32.5V DC, 9.24 A (Discontinued)

  • Mfr # GS-6KW-ULA
  • Zoro # G5512147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-6KW-ULA
Zoro #
G5512147
UPC #
-
Country of Origin
Unknown

Details

Item
Solar Panel Kit
Nominal Output Power
6,000 W
Panel Max. Power Point Voltage
32.5V DC
Panel Max. Power Point Current
9.24 A
Enclosure Material
Aluminum
Includes
(20) GS-M60-300-Fab1-USA Solar Panels, (20) P320- 5NC4ARS SolarEdge Power Optimizers, SE6000H-US000NNU2 SolarEdge Inverter, Unirac U-LA Ground Racking System
Features
High-Efficiency Monocrystalline Solar Cells; Frame Design with Strong Mechanical Strength, Quality Silicon Material, Advanced Encapsulation Material with Multilayer Sheet Lamination, High Transmittance, Low Iron Tempered Glass with Enhanced Stiffness and Impact Resistance
Mounting Hardware
Included
Effective Projected Area EPA
4.31 sq ft
Number of Solar Panels
20
Weight
1,400 lb
Modes of Operation
Always On
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Mounting
Ground
Voltage
32.5V DC

Description

Solar Panel Kit, Number of Solar Panels 20, Includes (20) GS-M60-300-Fab1-USA Solar Panels, (20) P320- 5NC4ARS SolarEdge Power Optimizers, SE6000H-US000NNU2 SolarEdge Inverter, Unirac U-LA Ground Racking System, Modes of Operation Always On, Weight 1,400 lb, Effective Projected Area EPA 4.31 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.