Zoro Homepage

Circular Paper Chart, 1 day, PK60

  • Mfr # Chart 457

  • Zoro # G6123047


product price: $35.19
/pk 60, $0.59/ea

Key Features

Chart Size (In.)
8 in
Range
0 to 14
Recording Time (Day)
1
For Use With
Dickson Recorders
Circular Chart Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Chart 457
Zoro #
G6123047
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 to 14
Recording Time (Day)
1
For Use With
Dickson Recorders
Number of Charts Included
60
Time Recorded
24 hr
Compatible with Series
Universal
Lowest Generic Number Recorded
0
Highest Generic Number Recorded
14
Grid Color
Black
Increment of Variation
1
Compatible with Brand
Dickson
Units Measured
Generic Number Units
Product Type
Circular Paper Chart

Description

Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.