Shop All Appliance Parts
Grassworx
Grassworx 6296743 24 x 18 in. Green Polyethylene Nonslip Door Mat
Mfr # 6296743
Zoro # G503869712
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grassworx
- MFR # 6296743
- Zoro # G503869712
- UPC # 815448013587
- Country of Origin Unknown
- Category Appliance Parts
Description
24 x 18 in. Green Polyethylene Nonslip Door Mat
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Green
- Material: Polyethylene
- Nonslip: Yes
- Length: 24 in.
- Width: 18 in.
- Commercial Or Residential: Residential
- Waterproof: Yes
- Washable: Yes
- Country of Origin: United States of America
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson Chicken Broth 32 oz., PK12 (000021446)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel, Vintage Gold (CBDRT3VGSS)
- APW Thermostat K, 1/4 X 5-3/16, 12 (60320)
- FRYMASTER KIT, IGNITION MODULEFULL VAT for Frymaster (FM8263668)
- OATEY 5 in. Stainless Steel Cover Plate (42782)
- ALLIANCE LOCKNUT (29220)
- ALLIANCE KIT, FENWAL DOMESTIC 50/75 ALL & 120/170 (44264601)
- STANCO REFLCTR BOWL 8"" 12PK L/N (5076-8B)
- ALLIANCE LATCH DOOR-DELRIN (M401223)
- ALLIANCE SWITCH DOOR SPST W/AU BOOT (70413401)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK (WMSP-BDrl P10)
- Grassworx Appliance Parts