Zoro Homepage

Storage Tote Tray, Flame Red, Polypropylene, 8 PK

  • Mfr # F0109P8

  • Zoro # G011973963


product price: $119.99
/pk 8, $15.00/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Includes
8 Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0109P8
Zoro #
G011973963
UPC #
-
Country of Origin
United Kingdom

Details

Material
Polypropylene
Color
Flame Red
Item
Storage Tote Tray
Includes
8 Bins

Description

Gratnells Shallow Tray fits all standard school furniture. These storage trays are molded in polypropylene with no rough edges and are fully stackable. Colorfast and chemical resistant. Feature a built-in carry handle. Fully recyclable. Perfect for many other uses such as home, office and industrial. Tray measures 12.3in. x 16.8in. x 3in.. Pack of 8 trays.


  • Made 100% in UK, international award-winning trays are British Standards tested and passed for heavy educational use.
  • Sold as a pack of 8 trays
  • Flame Red color trays measure 12.3in. x 16.8in. x 3in.
  • Strong and rigid, built to last and recyclable
  • Compatible with our Lids, inserts and racking systems
  • Works with standard school furniture

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.