Zoro Homepage

Storage Tote Tray, Grass Green, Polypropylene, 6 PK

  • Mfr # F0210P6

  • Zoro # G411973938


product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Includes
6 Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0210P6
Zoro #
G411973938
UPC #
-
Country of Origin
United Kingdom

Details

Material
Polypropylene
Color
Grass Green
Item
Storage Tote Tray
Includes
6 Bins

Description

Gratnells Deep Tray will fit all standard school furniture. These storage trays are molded in polypropylene with no rough edges and are fully stackable. Colorfast and chemical resistant. Built in carry handles, fully recyclable. Perfect for many other uses such as home, office and industrial. Tray measures 12.3in. x 16.8in. x 5.9in.. Pack of 6 trays.


  • Made 100% in UK, international award-winning trays are British Standards tested and passed for heavy educational use.
  • Sold as a pack of 6 trays
  • Grass Green color trays measure 12.3in. x 16.8in. x 5.9in.
  • Strong and rigid, built to last and recyclable
  • Compatible with our Lids and racking systems
  • Works with standard school furniture

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.