Zoro Homepage

Laser

  • Mfr # 70997

  • Zoro # G015864687


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/8 in
Overall Height
4 3/4 in
Overall Width
1/16 in
Compatible Series
M20, M20 v3, M20 X
Product Type
Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70997
Zoro #
G015864687
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3 1/8 in
Overall Height
4 3/4 in
Overall Width
1/16 in

Details

Item
Laser
Compatible Series
M20, M20 v3, M20 X
Product Type
Table

Description

Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.