Laser
Mfr # 83232
Zoro # G915864688
product price: $3,092.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/16 in
Overall Width
6 5/8 in
Overall Length
19 11/16 in
Compatible with Manufacturer Model Number
65576
Product Type
Cylindrical Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83232
Zoro #
G915864688
UPC #
-
Country of Origin
France
Dimensions
Overall Height
5 1/16 in
Overall Width
6 5/8 in
Overall Length
19 11/16 in
Details
Item
Laser
Compatible with Manufacturer Model Number
65576
Product Type
Cylindrical Attachment
Compatible Series
LS100
Compatible Product Type
Laser Engraver
Compatible Manufacturer Model Number
65576
Compatible with Manufacturer Model No.
65576
Compatible Pump Manufacturer Part Number
65576
For Use with Mfr Model Number
65576
Compatible Manufacturer Part Number
65576
Compatible with Mfr. Model No.
65576
Compatible Mfr. Model Number
65576
Description
Laser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.