Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cranes, Air, 2200 Lb.

  • Mfr # SC220 Air

  • Zoro # G9895593


product price: $5,457.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Type
Air
Capacity (Lb.)
2,200 lb
Height (In.)
114 in
Length (In.)
82 in
Width (In.)
22 to 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC220 Air
Zoro #
G9895593
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
114 in
Length (In.)
82 in
Width (In.)
22 to 50
Max. Hook Height (In.)
125
Leg Height (In.)
8-1/8
Overall Height (In.) Boom Horiz.
83 in
Inside Leg Width (In.)
22 (3 Posiciones)
Wheel Dia. (In.)
6 in
Min. Hook Height (In.)
22
Overall Length
81 4/5 in
Chain Size
27 in
Min. Throat Width (In.)
22
Boom Length (In.)
82
Inside Leg Length (In.)
55
Overall Height
114 in
Retracted Boom Length
33 in
Hook Height (First Position)
22 in
Chain Length
27 in
Extended Boom Length
48 in
Wheel Diameter
5 9/10 in
Hook Height (Second Position)
125 in

Details

Item
Engine Crane
Type
Air
Capacity (Lb.)
2,200 lb
Standards
ASME PALD
Max. Boom HTG (In.) Boom Retracted
114 in
Boom Capacity Position 3 (Lb.)
1,650 lb
Boom Capacity Position 2 (Lb.)
1,900 lb
Max. Boom HTG (In.) Boom Extended
125 in
Boom Reach Retracted (In.)
33
Boom Capacity Position 1 (Lb.)
2,000 lb
Capacity
2,000
Construction
Welded
Boom Reach Extended (In.)
48
Boom Capacity (Third Position)
0.82 ton
Load Capacity
1 ton
Lift Actuation
Pneumatic
Boom Capacity (First Position)
1.09 ton
Number of Boom Positions
3
Color
Gray
Crane Type
Engine Crane
Boom Capacity (Second Position)
0.94 ton
Frame Material
Steel

Description

Engine Crane, Frame Material Steel, Load Capacity 1 ton, Number of Boom Positions 3, Boom Capacity (First Position) 1.09 ton, Boom Capacity (Second Position) 0.94 ton, Boom Capacity (Third Position) 0.82 ton, Boom Capacity (Fourth Position) Not Applicable, Color Gray, Chain Length 27 in, Crane Type Engine Crane, Extended Boom Length 48 in, Hook Height (First Position) 22 in, Hook Height (Fourth Position) Not Applicable, Hook Height (Second Position) 125 in, Lift Actuation Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.